Shop All Wall Plates
Omnia
Double Beaded Switch Plate, Number of Gangs: 2 Solid Brass, Shaded Bronze, Lacquered Finish
Mfr # 8004/D.SB
Zoro # G0226705
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Material Solid Brass
- Finish Shaded Bronze, Lacquered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 8004/D.SB
- Zoro # G0226705
- Country of Origin Italy
- Category Wall Plates
Details
Item | Double Beaded Switch Plate |
Number of Gangs | 2 |
Material | Solid Brass |
Finish | Shaded Bronze, Lacquered |
Description
Double Toggle Beaded Switchplate Shaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BW533)
- KABLE KONTROL Kable Kontrol® - Nylon Plastic Cable Clamps - 1-1/2" Diameter - 100 pcs - Natural White (CCUC9-150-C-NATURAL)
- L.H. DOTTIE L.H. Dottie 3/4'' Straight Insulated Steel Liquid Tight Connector, 10PK (SL75I)
- POLARIS Insulated Multitap Connector, 3.85 In. L (IPLD250-4B)
- LEVITON Wlplt 2G Dplx Rcpt Black (80716-00E)
- DECORA Decora Wallplate 2G Wht (80409-00W)
- LEVITON Decora Device Wall Plate, Silver, 2.87" W (84401-G40)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 2) Toggle 2) Decorator, White (P2262W)
- BRASS ACCENTS Egg and Dart Triple Switch, Number of Gangs: 3 Polished Brass Finish (M05-S7550-605)
- HUBBELL Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White (P263W)
- LEVITON 2-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport WH (41080-2WP)
- Omnia Lighting Controls