Shop All Wall Plates
Omnia
Double Beaded Switch Plate, Number of Gangs: 2 Solid Brass, Satin Nickel Plated, Lacquered Finish
Mfr # 8004/D.15
Zoro # G0226854
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Material Solid Brass
- Finish Satin Nickel Plated, Lacquered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 8004/D.15
- Zoro # G0226854
- Country of Origin Italy
- Category Wall Plates
Details
Item | Double Beaded Switch Plate |
Number of Gangs | 2 |
Material | Solid Brass |
Finish | Satin Nickel Plated, Lacquered |
Description
Double Toggle Beaded Switchplate Satin N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Electrical Box Mounting Plates, 1-Gang (83014)
- SIEMENS Circuit Breaker, QP Series 80A, 2 Pole, 120/240V AC (ITEQ280)
- X1 TOOLS 5/16 Rubber Insulated Clamp 60 Clamps by X1 Tools (X1E-CON-CLA-RUB-0313x60)
- HUBBELL 15A Watertight Locking Connector 2P 3W 125VAC L5-15R (HBL25W47A)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97111)
- LEVITON Combination 3 Gang Wallplate (88047)
- ELECTRIDUCT Stainless Steel Wall Plates Light Switch Covers - Electriduct (WP-ED-SS-1G-1R-5PK)
- DESIGNS OF DISTINCTION Single Blank Switch Plate Cover - White Oak (01452001WK1)
- TAYMAC 2-Duplex Maxi Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WRW-DD)
- HUBBELL Duplex/Blank Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P1326I)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Satin Finish, Palladium (SC-1-PD)
- Omnia Wall Plates