Shop All Wall Plates
Omnia
Double Beaded Switch Plate, Number of Gangs: 2 Solid Brass, Polished Chrome Plated Finish
Mfr # 8004/D.26
Zoro # G0226599
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Material Solid Brass
- Finish Polished Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 8004/D.26
- Zoro # G0226599
- Country of Origin Italy
- Category Wall Plates
Details
Item | Double Beaded Switch Plate |
Number of Gangs | 2 |
Material | Solid Brass |
Finish | Polished Chrome Plated |
Description
Double Toggle Beaded Switchplate Bright
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY TECHNOLOGY UPS Battery, APC UPS, 12V DC (APCRBC133-SLA133)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC (QO120DF)
- KH INDUSTRIES 30 ft. 12/4 Extension Cord Reel 16 Amps 0 Outlets 600VAC Voltage (RTFD4L-WW-B12G)
- CORNING Corning 10 x 10 in. PC-620D Digital Stirring Hot Plate KIT, (6795-620KIT)
- LEGRAND Locking Switch Plate, Number of Gangs: 1 Stainless Steel, Brushed Finish, Silver (SS717)
- TAYMAC Duplex Jumbo Wall Plates, Number of Gangs: 1 Metal, Textured Finish, Ivory (WJTI-D)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (P7GY)
- CORTECH Ground Fault Interrupter Wall Plates and Covers, Number of Gangs: 1 Polycarbonate and Nylon Blend (TPGF)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) 1.40" Opening, Brown (P78)
- MULBERRY Wallplates 2G SS JUMBO 1 DPLX.RCPT. (97901)
- CB DISTRIBUTING Dual HDMI Wall Plate (ST2998323)
- Omnia Wall Plates