Shop All Deadbolt Locks
Omnia
Deadbolt Latch Oil Rubbed Bronze 2-3/8"
Mfr # 045/DB US10B
Zoro # G0225269
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Includes Latch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 045/DB US10B
- Zoro # G0225269
- Country of Origin Italy
- Category Deadbolt Locks
Details
Item | Deadbolt Latch Oil Rubbed Bronze 2-3/8" |
Finish | Oil Rubbed Bronze |
Includes | Latch |
Description
Deadbolt Latch Oil Rubbed Bronze 2-3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Restroom Key Tag, Women (33J893)
- KIPP Spring Plunger, Standard Spring Force D=M03 L=7, Steel, Comp: Ball Steel (K0309.03)
- LOCKLY Lockly: Secure Lux Mortise Edition, 5-in-1 access - Space Grey finish (LCK-PGD829AFSG)
- PRECISION Regal Series Door Screen, 80 in L, 36 in W, Steel, Black (3818BK3068)
- OMNIA Single Cylinder Modern Mortise Deadlock Satin Stainless Steel (041M/N.32D)
- MASTER LOCK Deadbolt, Satin Nickel, Single Cylinder (DS0615KAS)
- MEDECO MEDECO: Maxum BiAxial Dbl. Deadbolt - 2-3/8" - Gold (11TR623-05-DLT)
- ARROW LOCK Deadbolt, Cylindrical, Bright Brass Finish (E61 3 CS)
- MASTER LOCK Deadbolt, Satin Nickel, Single Cylinder (DS0515)
- SCHLAGE Grade 2, Door Bolt w/ Interior Rose, Keyless, US26, Rectangle Stk (B581 625)
- BALDWIN Estate Vintage Brass Deadbolts (8231.033)
- Omnia Deadbolt Locks