Shop All Deadlatches
Omnia
Deadbolt Latch Bright Brass 2-3/4"
Mfr # 045.10.3
Zoro # G0225409
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Finish Bright Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 045.10.3
- Zoro # G0225409
- Country of Origin Italy
- Category Deadlatches
Details
Catch/Latch Finish | Bright Brass |
Item | Deadbolt Latch Bright Brass 2-3/4" |
Description
Deadbolt Latch Bright Brass 2-3/4 In., Catch/Latch Finish Bright Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Stainless Steel Foot Door Pull (91-671)
- ABUS Abus: 8KS (2" Chain & Sleeve) (ABS-751)
- ZORO SELECT O-Ring, Dash 372, Buna N, 0.21 In., PK5 (U38801.018.0875)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Smooth PVC Column, Standard Capital & Standard Base (CC0810ENPCSCS)
- BALDWIN Reserve Lifetime Brass Latches (8BR0305.001)
- PRIME-LINE LTCH STRK PLT BRNZ 2PK (E 2516)
- PRIME-LINE Latch Mortise Bolt Sq Dr (E 2281)
- ADAMS RITE AdamsRite: DeadLatch Handles RH 313 DeadLatch Handles , DURO Right Hand (ADR-4560-601-121)
- BALDWIN ESTATE Lifetime Satin Nickel Latches Lifetime Satin Nickel (5510.056.0030)
- BALDWIN ESTATE Privacy Handlesets Oil Rubbed Bronze (8545.102.R)
- EMTEK French Antique Brass Latch EMPSL234S7 (EMPSL234S7)
- Omnia Door Locks and Deadbolts