Shop All Deadbolt Locks
Omnia
Cylinder Side Only Mortise Deadlock Bright Brass
Mfr # 041/NC.3
Zoro # G2367940
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Mortise
- Finish Bright Brass
- Lockset Finish Bright Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 041/NC.3
- Zoro # G2367940
- Country of Origin Italy
- Category Deadbolt Locks
Details
Item | Cylinder Side Only Mortise Deadlock Bri |
Mortise / Cylindrical | Mortise |
Finish | Bright Brass |
Lockset Finish | Bright Brass |
Description
Cylinder Side Only Mortise Deadlock Bri
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 2-5/8" x 12" Adams Rite Blank Latch Protector for Outswing Doors (LP312PDU)
- NEWHOUSE HARDWARE Door Bell Chime Mechanism Assembly, Fits Most Nutone Models (CHIMEBASE2)
- ZORO SELECT O-Ring, Dash 911, Viton, 0.11 In., PK25 (1WHN9)
- BEST Deadbolt, Classroom, 2-3/4in.Backset (8T37SSTK626)
- OMNIA Single Cylinder Modern Mortise Deadlock Satin Stainless Steel (041M/N.32D)
- BALDWIN Estate Lifetime Satin Nickel Deadbolts (8241.056)
- SCHLAGE Double Cylinder Mortise Deadlock, Satin Chrome (L9462P 626)
- LOCKEY USA Mechanical Keyless Deadbolt, Double Sided, M210DC, Bright Brass (M210BBDC)
- SCHLAGE COMMERCIAL Storeroom Sparta Lever C Keyway, 2-3/4" Deadlatch, ANSI Strike Satin Chrome (ALX80PSPA626)
- BRINKS COMMERCIAL Matte Black Zinc Single Cylinder Deadbolt (BC40130)
- ASSA ABLOY 7000 Series Maximum+ Grade 1 Double Cylinder Deadbolt Satin Chrome KD (ASS-7900DC-626-3-F-COMP-KD-0A7)
- Omnia Deadbolt Locks and Deadlatches