Shop All Sliding Door Flush Pulls
Omnia
Cup Pull Satin Brass 2"
Mfr # 9595/50.US4
Zoro # G0224666
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2
- Cutting Depth 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 9595/50.US4
- Zoro # G0224666
- Country of Origin Italy
- Category Sliding Door Flush Pulls
Dimensions
Diameter | 2 |
Cutting Depth | 1/2 |
Details
Item | Cup Pull Satin Brass 2" |
Description
Cup Pull Satin Brass 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Key Cutter, Brass/Bronze/Steel Material (AD433-2)
- GM OEM:REF2019-2021 GMC / 4-Button Keyless Entry Remote / PN84209237 / M3N-32337200 (OR-GM127)
- ZORO SELECT Square Hook, Length 2 In, PK20 (1WBL3)
- ACROVYN Right Handrail Return, White (HRO6CAPR949N)
- OMNIA Flush Pull, Solid Brass, Gray (653/00.15)
- OMNIA Pull Handle, 1/16" Proj., SS, Satin SS, Threaded Holes (7506/100 US32D)
- OMNIA Round Half Covered Flush Pull Satin Stainless Steel 3-9/16 (7507/90 US32D)
- OMNIA Round Flush Pull Satin Stainless Steel 2" (7501.32D)
- TRIMCO Square Flush Pull Back to Back Mounting Satin Stainless Steel 6"x6" (1111C-BTB.630)
- DELTANA Satin Stainless Steel Flush Pull (FP155U32D)
- DELTANA Round Flush Pull Antique Brass 2-3/8" (FP238U5)
- Omnia Pocket & Sliding Door Hardware