Shop All Door Bolt Locks
Omnia
Cremone Bolt with 118" Rod Set Satin Chrome
Mfr # 2057/118-3
Zoro # G2367889
Free Shipping & Returns
$935.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omnia
- MFR # 2057/118-3
- Zoro # G2367889
- Country of Origin Italy
- Category Door Bolt Locks
Details
Item | Cremone Bolt With 118" Rod Set Satin Chr |
Finish | Satin Chrome |
Description
Cremone Bolt With 118 In. Rod Set Satin Chr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Die Spring, Heavy Duty, 2x4 In (105816)
- AMEROCK Appoint 18 inch 457mm Center-to-Center Golden Champagne Appliance Pull (BP54031BBZ)
- ZORO SELECT Compress Spring, Conical, 302 SS, 5/8x0.600 (1NDA1)
- PRIME-LINE T-Handle Garage Door Blank Zn (GD 52121)
- OMNIA Cremone Bolt Set Bright Brass (432CR.1)
- TRIMCO Long UL Automatic Flush Bolt for Wood Doors Satin Chrome by Satin SS (3815L.626/630)
- DON-JO Don-Jo: Aluminum Door Flush Bolt 1551 (DNJ-1551-SL)
- TOWNSTEEL TownSteel: Mortise Deadlock - 26D (TNS-DBM16-26D)
- DELTANA Solid Brass Square Knob For Heavy Duty Bolt Satin Nickel (KBSU15)
- NATIONAL HARDWARE Flush Bolt Brass 2" (N197-970)
- DELTANA Flush Square Corner Door Bolt Polished Brass, 10PK (4FBS3-XCP10)
- Omnia Door Locks and Deadbolts