Shop All Door Bolt Locks
Omnia
Cremone Bolt Set Bright Brass
Mfr # 432CR.1
Zoro # G0224465
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omnia
- MFR # 432CR.1
- Zoro # G0224465
- Country of Origin Italy
- Category Door Bolt Locks
Details
Item | Cremone Bolt Set Bright Brass |
Finish | Bright Brass |
Description
Cremone Bolt Set Bright Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO 2" W x 95" H Clear Anodized Continuous Hinge (CFS95CP-HD1)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Dock Leveler, Nylon, 1-1/8-in 90 Degree Holder, 1-in Brush, 94-in. (BN9161-94)
- X1 TOOLS Square O-Ring ID:12 mm, CS:1.5 mm, OD:15 mm 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-M-1.5-12-15x1)
- EMTEK Satin Brass Strike 86086US4 (86086US4)
- DELTANA Flush Bolt, Heavy Duty Oil Rubbed Bronze 4" (4FBS10B)
- ROCKWOOD Lever Extension Flush Bolt, Brass (555.3)
- IVES Automatic Flushbolt, Metal Door (FB31P-12-MD US32D)
- TOWNSTEEL Mortise Lock (MRX-S-L-07-630-IC)
- TRIMCO UL 24" Flush Bolt for Metal Doors Satin Chrome (3917-24.626)
- HAGER Satin Chrome Bolt 282D26D (052286)
- MARKS Marks: Grade 1 Entrance Function Mortise Lock Body only Right Handed (MRK-5A/32D-B4S6-RH)
- Omnia Door Guards and Bolts