Shop All Wall Plates
Omnia
Combination Traditional Switch Plate, Number of Gangs: 2 Solid Brass
Mfr # 8014/C.SB
Zoro # G0752326
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Material Solid Brass
- Finish Shaded Bronze, Lacquered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 8014/C.SB
- Zoro # G0752326
- Country of Origin Italy
- Category Wall Plates
Details
Item | Combination Traditional Switch Plate |
Number of Gangs | 2 |
Material | Solid Brass |
Finish | Shaded Bronze, Lacquered |
Description
Single Toggle Outlet Receptacle,Traditio
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (MH14-10R/LX)
- HUBBELL 3 Wire Industrial Straight Blade Plug 125VAC 15A (HBL5921)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0015)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Black (5262BBLK)
- HUBBELL Hubbell Electrical 1C-GVX Vertical Ground Fault Interrupter Receptacle Flip Cover; Gray (665877)
- HUBBELL Security Series, Number of Gangs: 3-Gang Steel, Zinc Plated, Powder Finish, White (SWP28)
- MULBERRY Number of Gangs: 4 430 Stainless Steel, Satin Finish (97404)
- LEGRAND Wall Plate 1G Despard 1Hole Iv (K1I)
- HUBBELL WIRING 3-Gang Decorator Wall Plate - White (P263W)
- BRASS ACCENTS Egg and Dart Single Outlet, Number of Gangs: 1 Polished Brass Finish (M05-S7510-605)
- MULBERRY Wallplates 1G WHT-MAXI BLOCK RCPT. (76761)
- Omnia Wall Plates