Shop All Wall Plates
Omnia
Combination Traditional Switch Plate, Number of Gangs: 2 Solid Brass
Mfr # 8014/C.3
Zoro # G0752457
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Material Solid Brass
- Finish Polished Brass, Lacquered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 8014/C.3
- Zoro # G0752457
- Country of Origin Italy
- Category Wall Plates
Details
Item | Combination Traditional Switch Plate |
Number of Gangs | 2 |
Material | Solid Brass |
Finish | Polished Brass, Lacquered |
Description
Single Toggle Outlet Receptacle,Traditio
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Conduit Clamp, 316 SS, 3/4 In (S60700SC00)
- ZORO SELECT Channel Rigid Pipe Strap, 2In, Silver, PK10 (V110 2SS)
- ILB GOLD Replacement For Allen Bradley, 1745-Lp154 Battery (1745-LP154 BATTERY)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDA Series 60A, 2 Pole, 347/600V AC, B Curve (BDA260604)
- EATON WIRING DEVICES Wall Plate 2Gng Dplx Recpt Wht (2150W-BOX)
- LEVITON WALL PLATE WHITE 1GANG (80708-00W)
- EATON WIRING DEVICES Wallplate 3G 2Tgl/Decr Mid Wht (PJ226W)
- MULBERRY Number of Gangs: 3 Steel, Painted/Smooth Semi-Gloss Finish, White (86853)
- LEVITON Wallplates Wh Wp 1G Powet Outlet 2, 147 Hole (80528-W)
- BELL Gray 3-Way Vertical Mount Outdoor Switch Cover (5141-0)
- LEVITON Wallplate 1G Decora Ss (0SL26-000)
- Omnia Lighting Controls