Shop All Wall Plates
Omnia
Combination Modern Switch Plate, Number of Gangs: 2 Solid Brass, Polished Brass, Lacquered Finish
Mfr # 8012/C.3
Zoro # G0767744
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Material Solid Brass
- Finish Polished Brass, Lacquered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 8012/C.3
- Zoro # G0767744
- Country of Origin Italy
- Category Wall Plates
Details
Item | Combination Modern Switch Plate |
Number of Gangs | 2 |
Material | Solid Brass |
Finish | Polished Brass, Lacquered |
Description
Single Toggle-Outlet Receptacle Mode
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 15 amps Single Pole Toggle Switch White (01451-WCP)
- EDWARDS SIGNALING Class 2 Transformer, 10 VA, Not Rated, Not Rated, 16V AC, 120V AC (591)
- CANTEX Elbow, 90 Degree, 4 In Conduit, PVC, 32 In L (5133832)
- ZORO SELECT Flexible Steel Conduit, 25 ft. L (5506-22-00)
- EATON WIRING DEVICES Eaton Wiring Devices Wallplate, 4-1/2 in L, 2-3/4 in W, 1 -Gang, Thermoset, White, High-Gloss (2134W)
- LEVITON Silver 2 gang Stainless Steel Duplex Wall Plate (84016)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 4-Gang, 4) Toggle, White (PJ4W)
- HUBBELL WIRING DEVICE-KELLEMS WALLPLATE, 2-G, 1) DUP 1) DEC, RED (P826R)
- HUBBELL Wallplate Box Wht 1G 4Ct 1/2In (5321-1)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Brown (PJ82)
- FAITH Wall Plate, Number of Gangs: 1-Gang Plastic, White (SWP1-WH-120)
- Omnia Lighting Controls