Shop All Wall Plates
Omnia
Combination Beaded Switch Plate, Number of Gangs: 2 Solid Brass, Polished Chrome Plated Finish
Mfr # 8004/C.26
Zoro # G0767455
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Material Solid Brass
- Finish Polished Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 8004/C.26
- Zoro # G0767455
- Country of Origin Italy
- Category Wall Plates
Details
Item | Combination Beaded Switch Plate |
Number of Gangs | 2 |
Material | Solid Brass |
Finish | Polished Chrome Plated |
Description
Single Toggle-Outlet Receptacle Bead
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 3/4 In x 6 ft, Gray (PS07GYKIT)
- LEGRAND Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Orange (IG5261)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (CR15GRY)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 30A, 250V AC, 20kA DC (BP/FRN-R-30ID)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86872)
- EATON WIRING DEVICES Wallplate Deco Rocker Hidden Scrw W (PJS26W)
- PRO-LOK ProLok: Flat Plate- Kaba E-Plex 5000 Series Cylindrical (PRL-EWP-IN650-FP-S)
- AMERELLE WLPLT SCREWS#6 WHT 10PK (PSW)
- FAITH Wall Plate, Number of Gangs: 3-Gang Plastic, White (SWP3-WH-04)
- ELECTRIDUCT Stainless Steel Wall Plates Light Switch Covers - Electriduct (WP-ED-SS-2G-2R-5PK)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86401)
- Omnia Lighting Controls