Shop All Wall Plates
Omnia
Combination Beaded Switch Plate, Number of Gangs: 2 Solid Brass
Mfr # 8004/C.15
Zoro # G0767473
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Material Solid Brass
- Finish Satin Nickel Plated, Lacquered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 8004/C.15
- Zoro # G0767473
- Country of Origin Italy
- Category Wall Plates
Details
Item | Combination Beaded Switch Plate |
Number of Gangs | 2 |
Material | Solid Brass |
Finish | Satin Nickel Plated, Lacquered |
Description
Single Toggle-Outlet Receptacle Bead
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID DBL WALL HEATSHRINK TUBES 3/16" (20/BAG) (SG23221)
- DOLPHIN COMPONENTS Cable Coupler, F-Type/Male, RG6 Coax, PK10 (DC-CF6Q)
- TECHFLEX Sleeving, 1.250 In., 25 ft., Black (FWN1.25BK25)
- SCHNEIDER ELECTRIC Blank Legend Plate, Half Round, Black (9001KN200)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) Box Mount Blank, Black (P138BK)
- LEVITON Leviton Mfg 004-80401-00E Black Single Gang Decora GFCI Wallplate (004-80401-00E)
- DESIGNS OF DISTINCTION Triple Levington Switch Plate - Alder (01453003AL1)
- DATA-COMM ELECTRONICS Keystone Wall Plate - 1 Port, White (DAT20-3001-WH)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 2) Decorator, Light Almond (P262LA)
- LEVITON Electrical Box Mounting Plates, 1-Gang (83014)
- HUBBELL Duplex Receptacle Wall Plates, Number of Gangs: 1 Aluminum, Brushed Finish, Silver (SA8)
- Omnia Lighting Controls