Shop All Deadbolt Locks
Omnia
Colonial Single CYL Deadbolt 2-3/8" BS 1-3/8" Doors Oil Rubbed Bronze
Mfr # COLDBA38.38.10B
Zoro # G2367782
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2-3/8 in
- Includes Deadbolt
- Finish Oil Rubbed Bronze
- Cylinder Core Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # COLDBA38.38.10B
- Zoro # G2367782
- Country of Origin Italy
- Category Deadbolt Locks
Details
Backset | 2-3/8 in |
Includes | Deadbolt |
Finish | Oil Rubbed Bronze |
Item | Colonial Single Cyl Deadbolt 2-3/8" Bs 1 |
Cylinder Core Type | Single |
Description
Item Colonial Single Cyl Deadbolt 2-3/8 In. Bs 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELECT HINGES Grade 1 Geared Continuous Hinge, Full Surface, 83-in, Heavy Duty, Dark Bronze Anodized Aluminum Fnsh (SL21 BR HD 83)
- MIDWEST FASTENER 10 lbs. Push Pin Hangers 5PK (69781)
- ZORO SELECT All Fit Bushing, OD 0.937 In, PK25 (1EMN6)
- ELESA 110mmH Hinged Safety Interlock Switch (CFSW.110-6-2NO+2NC-F-C-2)
- OMNIA Single Cylinder Modern Mortise Deadlock Satin Stainless Steel (041M/N.32D)
- BALDWIN RESERVE Baldwin Reserve SCTRD003S Single Cylinde (SC.TRD.003.S)
- BALDWIN Estate Oil Rubbed Bronze Deadbolts (8231.102)
- COPPER CREEK Front Removable Single Cylinder Grade-2 Deadbolt, Satin Stainless (DBFR5410SS)
- BEST Deadbolt, Cylindrical, 2-3/8" Backset (8T27SSTK626)
- DEFENDER SECURITY Brass Double Cylinder Single Rim Deadlock, Jimmy-Resistant (U 9972)
- MEDECO Medeco: CT-Z02, AdamsRite Cam (MEDECO-CT-Z02)
- Omnia Deadbolt Locks