Shop All Keyed Entry Door Handles
Omnia
Center to Center Cabinet Bar Pull Satin Stainless Steel 7-5/8"
Mfr # 9464/192.32D
Zoro # G0216266
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Handle Type Pull
- Finish Satin Stainless Steel
- Product Type Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 9464/192.32D
- Zoro # G0216266
- Country of Origin Italy
- Category Keyed Entry Door Handles
Details
Lockset Handle Type | Pull |
Item | Center To Center Cabinet Bar Pull Satin |
Finish | Satin Stainless Steel |
Product Type | Bar |
Description
Item Center To Center Cabinet Bar Pull Satin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 225, Neoprene, 0.13 In., PK50 (1BUZ3)
- MASTER MAGNETICS MAGNETIC TAPE 2""X3"" (07010)
- NATIONAL HARDWARE Lock Door Chain Brs Gr3 (N183-590)
- PHIFER WIRE 84 in. W X 100 ft. L Charcoal Fiberglass Screen Cloth (3000063)
- OMNIA Center to Center Cabinet Bar Pull Satin Stainless Steel 5" (9464/128.32D)
- BEST Satin Chrome Communicating 9K37S15DS3626 (887838193216)
- FALCON Lever Lockset, Mechanical, Entrance, Grd. 2 (B511BD D 613)
- SCHLAGE Cylindrical Lock, ALX70J SPA 626 (ALX70J SPA 626)
- SCHLAGE Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Latitude Tactile Lever, FSIC Les (ALX80J 8LT 626)
- KWIKSET Kwikset: SC1 KingstonGrade 2 Entry commercial lever / Satin Chrome/ with SmartKey Technology (KWS-756KNL-SMC-UL-26D)
- TOWNSTEEL Lever Lockset, Arch Handle, Mortise (MRX-A-05-630-RH)
- Omnia Door Locks and Deadbolts