Shop All Keyed Entry Door Handles
Omnia
Center to Center Cabinet Bar Pull Satin Stainless Steel 5"
Mfr # 9464/128.32D
Zoro # G0216379
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Handle Type Pull
- Finish Satin Stainless Steel
- Product Type Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 9464/128.32D
- Zoro # G0216379
- Country of Origin Italy
- Category Keyed Entry Door Handles
Details
Lockset Handle Type | Pull |
Item | Center To Center Cabinet Bar Pull Satin |
Finish | Satin Stainless Steel |
Product Type | Bar |
Description
Item Center To Center Cabinet Bar Pull Satin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Fuel Pump Shutdown Push Button, Red Color (SS2034PS-EN)
- RUTHERFORD Rocker Switch, 250VAC, Momentary Action (909S-MO)
- ELESA Aluminium tube with epoxy resin coating, ETH.28-300-EP-C17 (ETH-EP)
- YALE Manual Hydraulic Yale 2700 Door Closer Heavy Duty Interior and Exterior, Aluminum (2701 x 689)
- SCHLAGE CS SERIES ENTRY SGL SAT 626 ENTRANCE SINGLE LOCKING INTERCONNECTED LOCK LC SATURN LEVER X P (SCH-CS210-B500LD-SAT-626)
- TOWNSTEEL Lever Lockset, Mechanical, Storeroom (CE-86-S-626)
- ARROW Lever Lockset, Mechanical, Entrance (MLX81-SR-26D)
- BEST Grade 1 Classroom Mortise Lock, 14 Lever, S Rose, SFIC Housing Less Core, Satin Chrome Finish, Field (45H7R14S626)
- SIMPLEX Kaba Left Hand Mechanical Pushbutton Lever Lock with Key Override; Schlage Prep and 2-3/4in (LL1021S26D)
- BEST Mortise Lockset, Lever, 40H Rose, Ser. 40H, Grd. 1, Storeroom (45H7D15H630)
- SCHLAGE Cylindrical Lock, ND80LD SPA 612 (ND80LD SPA 612)
- Omnia Door Locks and Deadbolts