Shop All Keyed Entry Door Handles
Omnia
Center to Center Cabinet Bar Pull Satin Nickel 5"
Mfr # 9464/125.15
Zoro # G0216449
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Handle Type Pull
- Finish Satin Nickel
- Product Type Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 9464/125.15
- Zoro # G0216449
- Country of Origin Italy
- Category Keyed Entry Door Handles
Details
Lockset Handle Type | Pull |
Item | Center To Center Cabinet Bar Pull Satin |
Finish | Satin Nickel |
Product Type | Bar |
Description
Item Center To Center Cabinet Bar Pull Satin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD 2-3/16" W x 83" H Brushed Stainless Steel Continuous Hinge (SS305-83)
- ZORO SELECT O-Ring, Buna N, 15.6mm OD, PK100 (1RJF3)
- ZORO SELECT Double Snap Bolt, Chrome, 3-7/16 In (1RCB1)
- IVES Satin Stainless Steel Bolt FB41T32D (FB41T32D)
- OMNIA Center to Center Cabinet Bar Pull Satin Stainless Steel 5" (9464/128.32D)
- BEST Mortise Lockset, 45H, Left Hand, Mech. (45H7R14H626LH)
- SCHLAGE Cylindrical Lock, ALX53P LAT 619 (ALX53P LAT 619)
- MASTER LOCK Lever Lockset, Satin Nickel, Return Style (RL0115KA4S)
- FALCON Lever Lockset, Mechanical, Entrance, Grd. 2 (W511BD D 626)
- KENAURD Kenaurd:Entry Lever Grade 2 - For IC Core (KCL201-SC-ET-IC)
- FALCON Apartment Corridor Door Mortise Lock, Sutro Lever, Napa Escutcheon, Satin Chrome (MA531P SN 626)
- Omnia Door Lever Locksets