Shop All Wall Plates
Omnia
Beaded Double Switch, Solid Brass, Shaded Bronze, Lacquered Finish
Mfr # 8004/GFS.SB
Zoro # G0752448
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid Brass
- Finish Shaded Bronze, Lacquered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 8004/GFS.SB
- Zoro # G0752448
- Country of Origin Italy
- Category Wall Plates
Details
Item | Beaded Double Switch |
Material | Solid Brass |
Finish | Shaded Bronze, Lacquered |
Description
Single Toggle by Single Rocker,Beaded Sw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 6A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-6)
- SOUTHWIRE 14/2 Landscape Cord 50 ft. BK (55213242)
- PULS DC Power Supply, 100/120V AC; 200/240V AC, 48/52V DC, 240W, 5.0A, DIN Rail (CS10.481)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, Steel, Lt Gray (A664SU)
- LEVITON White 2 gang Thermoset Plastic Duplex Outlet Wall Plate (88016-000)
- LEVITON Jack Flush White 2-Line (002-40244-00W)
- HUBBELL Duplex/Blank Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P1326I)
- BOOMBOX 724 4 in. Oct Blank Cover With .5 KO (BO428928)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Decorator 1) Box Mount Blank, Gray (P1326GY)
- LEVITON White 2 gang Thermoset Plastic Toggle Wall Plate (88009-000)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (PJ2W)
- Omnia Lighting Controls