Shop All Wall Plates
Omnia
Beaded Double Switch, Solid Brass, Satin Nickel Plated, Lacquered Finish
Mfr # 8004/GFS.15
Zoro # G0767893
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid Brass
- Finish Satin Nickel Plated, Lacquered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 8004/GFS.15
- Zoro # G0767893
- Country of Origin Italy
- Category Wall Plates
Details
Item | Beaded Double Switch |
Material | Solid Brass |
Finish | Satin Nickel Plated, Lacquered |
Description
Single Toggle by Single Rocker,Beaded Sw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Disconnect, Female, 10 to 12AWG, Yllw, PK100 (10-145F)
- POLLAK Pollak 35306P Tow Wiring 75 Ampire Push And Pull Switch (P6Q-35306P)
- SQUARE D Handle Padlock Attachment, 125A, 2, 3 Poles (QOU1PL)
- SCHNEIDER ELECTRIC Pilot Light Lens, 30mm, Red, Plastic (9001R31)
- EATON WIRING DEVICES Wall Plate 3 Gang Tgl Mid Ivry (PJ3V)
- HUBBELL 4-PLEX Accessory, Number of Gangs: 1 and 2 Polycarbonate, Red (HBL4APR)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch/Rocker Wall Plates and Box Cover, Number of Gangs: 3 Nylon, Smooth Finish, Brown (NPJ226)
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White (P226W)
- HUBBELL Toggle Switch Wall Plates, Number of Gangs: 2 Aluminum, Brushed Finish, Silver (SA2)
- EATON WIRING DEVICES Wall Plate Almond 1G (80401-00T)
- LEVITON Plate Decor Ovrszd 1G Wh (88601-000)
- Omnia Lighting Controls