Shop All Wall Plates
Omnia
Beaded Double Switch, Solid Brass, Polished Chrome Plated Finish
Mfr # 8004/GFS.26
Zoro # G0767699
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid Brass
- Finish Polished Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omnia
- MFR # 8004/GFS.26
- Zoro # G0767699
- Country of Origin Italy
- Category Wall Plates
Details
Item | Beaded Double Switch |
Material | Solid Brass |
Finish | Polished Chrome Plated |
Description
Single Toggle by Single Rocker,Beaded Sw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, TED Series 30A, 1 Pole, 277V AC (TED113030WL)
- INTERMATIC Timer, Spring Wound, 2 Hr, SPST, Silver (FF2H)
- HUBBELL WIRING DEVICE-KELLEMS Surge Protective Devices, SPIKESHIELD TVSS Duplex Receptacle with Light and Alarm, 15A 125V, 5-15R, White (HBL5262WSA)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Beige, 10 ft. L (FT2BG10)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97401)
- MULBERRY Number of Gangs: 5 Steel, Semi-Gloss Finish, White (86465)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P2I)
- HUBBELL Barrel Key Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS22RKLM)
- LEVITON Wallplates 1 Gang Wr Dec Self-Closing Lid Gry (4996-GY)
- AMERELLE Contmp Wallplt1Dup Ltoak (901DL)
- LEVITON Wall Plate Almond 1G (80401-00T)
- Omnia Wall Plates