Shop All Pocket Door Locks
Omnia
Backset Sliding Pocket Door Square Mort Round Trim Shaded Bronze 2"
Mfr # 3910S.SB
Zoro # G2367301
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2
- Finish Bronze
- Faceplate Dimensions 6-1/4 Length x 3/4 Width
- Strike 3-9/16 Length x 3/4 Width
- Lock Body Length (In.) 3-15/16 Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 3910S.SB
- Zoro # G2367301
- Country of Origin Italy
- Category Pocket Door Locks
Dimensions
Faceplate Dimensions | 6-1/4 Length x 3/4 Width |
Lock Body Length (In.) | 3-15/16 Length |
Lock Body Depth (In.) | 2-3/4 Depth |
Details
Item | Backset Sliding Pocket Door Square Mort |
Backset | 2 |
Finish | Bronze |
Strike | 3-9/16 Length x 3/4 Width |
Notes | Round trim |
Description
Item Backset Sliding Pocket Door Square Mort
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Saddle Threshold, Smooth Top, 3 ft. (411DKB-36)
- DELTANA Extension Baseboard Door Bumper, Solid Brass Bright Chrome (BDS450U26)
- MANHATTAN COMFORT Nice, Vinyl Linen Texture Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Nice)
- MSI Arabescato Carrara SAMPLE Honed And Beveled Marble Subway Tile (ZOR-NS-0035-SAM)
- DELTANA Pocket Door Bolts, Jamb Bolt Black (PDB42U19)
- DELTANA Pocket Lock, 2-1/2" X 2-3/4" Privacy Antique Nickel (SDL25U15A)
- PRIME-LINE Sliding Glass DR Lock (E 2014)
- DELTANA Heavy Duty Pocket Lock, Adj, 3-1/4" X 2 1/4" Privacy Satin Nickel (SDLA325U15)
- KWIKSET Round Privacy Pocket Door Lock Iron Black Finish (335-514)
- TRIMCO Privacy Pocket Door Lock Square Cutout for 1-3/8" Thick Door (1065.62)
- DELTANA Pocket Lock, 2-1/2" X 2-3/4" Privacy Black (SDL25U19)
- Omnia Pocket & Sliding Door Hardware