Shop All Pocket Door Locks
Omnia
Backset Sliding Pocket Door Mortise Lock Square Trim Satin SS 2"
Mfr # 3911.32D
Zoro # G0214175
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Requires Pocket Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 3911.32D
- Zoro # G0214175
- Country of Origin Italy
- Category Pocket Door Locks
Details
Item | Backset Sliding Pocket Door Mortise Lock |
Finish | Satin Stainless Steel |
Requires | Pocket Door |
Description
Item Backset Sliding Pocket Door Mortise Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Adams Rite 7400 Series Electric Strike, 12, 16, 24 VAC/DC, For DeadLatches or Cylindrical (ADR-7440-628)
- BEST Spanner Wrench for 8K and 45H Series Locks (KD316)
- PRIME-LINE CASEMENT OPRTR 10.75""L/R SLVR (17975)
- SICURIX Safety Breakaway Lanyard with Hook, 36", Black (BAU65509)
- INOX 9570 Sliding Door Classroom 202 Munich 2-3/4" Backset 32D LH (XGS202-PD9570-32D-LH)
- PRIME-LINE Door Patio Lck Slide Bolt Alum (U 9866)
- PRIME-LINE Sliding Glass DR Lock (E 2014)
- NATIONAL HARDWARE Nickel Silver Steel Sliding Door Latch (N238-972)
- OBECO ObeCo OBPR-SP75BPTJ-8 Ultimate Pocket Door Holder Loop - 3-1/4" (OBPR-SP75BPTJ-8)
- INOX 9680 Sliding Door Storeroom 202 Munich 2-3/4" Backset 32D RH (XGS202-PD9680-32D-RH)
- DELTANA Heavy Duty Pocket Lock, Adjustable, 3-1/4" X 2 1/4" Privacy Orb (SDLA325U10B)
- Omnia Pocket Door Locks