Shop All Pocket Door Locks
Omnia
Backset Sliding Pocket Door Mortise Lock Round Trim Satin SS 2"
Mfr # 3910.32D
Zoro # G0214184
product price: $90.39
/ea
Free Shipping & Returns
$90.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Requires Pocket Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 3910.32D
- Zoro # G0214184
- Country of Origin Italy
- Category Pocket Door Locks
Details
Item | Backset Sliding Pocket Door Mortise Lock |
Finish | Satin Stainless Steel |
Requires | Pocket Door |
Description
Item Backset Sliding Pocket Door Mortise Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Privacy Pair Rosettes Lifetime Bright Nickel (5123.055)
- NATIONAL MFG/SPECTRUM BRANDS HHI 516 ZN Bit Snap (N222-919)
- ADFORS Screen Door Grille, 24 in W, 36 in (FSP8510-U)
- DELTANA Bright Chrome Spring Hinge (DSH35U26)
- DELTANA Pocket Door Bolts, Jamb Bolt Unlacquered Bright Brass (PDB42U3-UNL)
- INOX 9680 Sliding Door Storeroom 202 Munich 2-1/2" Backset 32D RH (XGS202-PD9680A-32D-RH)
- TRIMCO Privacy Pocket Door Lock Square Cutout for 1-3/8" Thick Door SB (1065.606)
- INOX 9610 Sliding Door Passage 205 Frankfurt 2-3/4" Backset 32D LH (XGS205-PD9610-32D-LH)
- DON-JO Square Privacy Pocket Door Lock (PDL101625)
- DELTANA Heavy Duty Pocket Lock, Adj, 3-1/4" X 2 1/4" Privacy Bright Brass (SDLA325U3)
- RICHELIEU HARDWARE CL400 Cavity Sliders Magnetic Pocket Door Handle, Privacy, Oil-Rubbed Bronze (CL406B0028)
- Omnia Pocket Door Locks