Shop All Deadbolt Locks
Omnia
Arch Single Cylinder Deadbolt 2-3/8" BS 1-3/8" Doors Oil Rubbed Bronze
Mfr # ARCHDBA38.38.10B
Zoro # G2367073
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Backset 2-3/8 in
- Cylinder Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # ARCHDBA38.38.10B
- Zoro # G2367073
- Country of Origin Italy
- Category Deadbolt Locks
Details
Item | Arch Single Cylinder Deadbolt 2-3/8" Bs |
Finish | Oil Rubbed Bronze |
Backset | 2-3/8 in |
Cylinder | Single |
Description
Arch Single Cylinder Deadbolt 2-3/8 In. Bs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER LOCK Brass Mortise Entry Right Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (MR01)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (21KALJ-10L102)
- SELECT-HINGES Sleect Hinges: 95" Geared Concealed Continuous Hinge - Flush Mounted - For 1-3/4" Doors - Black (SLH-11-95-BK-HD)
- STRYBUC Patio Door Handle (13-105)
- OMNIA Single Cylinder Modern Mortise Deadlock Satin Stainless Steel (041M/N.32D)
- SURE-LOC HARDWARE Sure-Loc Hardware Modern Single Cylinder Deadbolt, Satin Stainless (DB201-MD 32D)
- YALE COMMERCIAL Thumbturn by Occupancy Indicator Grade 2 Deadbolt with D34 Latch and D243 Strike US26D 626 (D292626)
- SCHLAGE Accent Aged Bronze Single Cylinder Deadbolt & Door Lever Combo Lockset (FB50VACC716)
- SCHLAGE Deadbolt, Aged Bronze, Single Cylinder (B60N 716 KA4)
- ADAMS RITE Deadbolt Less Cylinder, HD, Satin Chrome (MS1850S-410-628)
- KWIKSET Deadbolt Sing Cyl Sn Box (96600-575)
- Omnia Deadbolt Locks