Shop All Thumb Turns
Omnia
1" Turnpiece Cylinder Satin Chrome
Mfr # 805/01.26D
Zoro # G2143344
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 805/01.26D
- Zoro # G2143344
- Country of Origin Italy
- Category Thumb Turns
Details
Finish | Satin Chrome |
Item | Turnpiece Cylinder Satin Chrome |
Description
Turnpiece Cylinder Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEA Activation Plates (PUSH PLATE 475S-900)
- SDC Power Supply, 11.50 in. L, 11.50 in. W (631RF)
- S & W Furniture Glides, Screw-In, Rd, 1-9/16", PK4 (SW-5T17)
- SCHLAGE Sat Nick Keypad Entry (FE595VCAMACC619)
- OMNIA Modern Turnpiece Bright Brass (103/04.3)
- OMNIA Round Turnpiece Bright Chrome (102/04.26)
- GMS GMS:GMS ThumbTurn 1-1/8" Mortise - 26D (GMS-M118T-26D-AR)
- BALDWIN ESTATE Lifetime Brass Turns Lifetime Brass (6720.003)
- KENAURD Kenaurd: ZINC Thumb-Turn Mortise Cylinder - 1" - Duranodic Anodized Bronze, PK 2 (STMC01-DU)
- BEST Mortise Cylinder 1E, Turnknob, C140 Cam, Satin Chrome (1EA6A4C140RP3626)
- KENAURD Kenaurd:ThumbTurn Mortise 1-1/8" - US3 (Gold) (KTMC02-US3)
- Omnia Door Locks and Deadbolts