Shop All Door Bolt Locks
Omnia
1" Mortise Cylinder Satin Stainless Steel
Mfr # 801/01.32D
Zoro # G2142951
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omnia
- MFR # 801/01.32D
- Zoro # G2142951
- Country of Origin Italy
- Category Door Bolt Locks
Details
Item | Mortise Cylinder Satin Stainless Stee |
Finish | Satin Stainless Steel |
Description
Mortise Cylinder Satin Stainless Stee
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRILOGY Lock Body Assembly (HW875CRR)
- ELEMENTS BY HARDWARE RESOURCES 96 mm Center-to-Center Matte Black Square Hadly Cabinet Pull (449-96MB)
- MIDWEST FASTENER 1-3/16" x 1-11/16" x 1/4" x 1/16" Black Rubber Grommets 8PK (64375)
- RAYMOND Die Spring, Heavy Duty, 3/8x12In (105148)
- OMNIA Cremone Bolt Set Bright Brass (432CR.1)
- DELTANA Flush Bolt, Heavy Duty Round Satin Chrome 6" (6FBR26D)
- NATIONAL HARDWARE CLOSED BAR HOLDER 6.3"" (N351-502)
- DON-JO Don-Jo: Flush Bolt 1555 (DNJ-1555-626)
- EMTEK French Antique Brass Bolt 8511US7 (8511US7)
- KABA ILCO Manual Flush Bolt, Bronze, 16-3/4in.L (FLB-58-18-DU)
- IVES Satin Stainless Steel Bolt FB41P32D (FB.10096)
- Omnia Door Locks and Deadbolts