Shop All Door Bolt Locks
Omnia
1" Mortise Cylinder Satin Chrome
Mfr # 801/01.26D
Zoro # G2142863
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omnia
- MFR # 801/01.26D
- Zoro # G2142863
- Country of Origin Italy
- Category Door Bolt Locks
Details
Item | Mortise Cylinder Satin Chrome |
Finish | Satin Chrome |
Description
Mortise Cylinder Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Brass Glass Door Hinges 2PK (66342)
- X1 TOOLS R-325 Square O-Ring ID: 1 1/2, CS 3/16, OD 1 7/8 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R325x1)
- BERENSON Transitional Advantage Two 96mm CC Black T-Bar Pull (9545-2055-P)
- PAWLING Wall Covering, 6 x 96In, Linen White, PK4 (CR-66-8-301)
- OMNIA Cremone Bolt Set Bright Brass (432CR.1)
- ROCKWOOD Lever Extension Flush Bolt, Satin Bronze (555.10)
- ADAMS RITE Aluminum Door Deadlocks (MS1890-4015-628)
- ADAMS RITE AdamsRite: Header Bolt, 1-1/8" Backset, 7' Tall Door (ADR-4016-30-01)
- GLOBAL DOOR CONTROLS Brushed Chrome Manual Surface Bolt (TH1100-SB1-US26D)
- SCHLAGE LFIC Cylindr Housing wth Core, C123Keyway (23-030C123 626)
- DELTANA Extension Flush Bolt, Solid Brass Antique Brass 18" (18EFBZ5)
- Omnia Door Bolt Locks