Shop All Door Bolt Locks
Omnia
1" Mortise Cylinder Bright Brass
Mfr # 801/01.3
Zoro # G2143055
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omnia
- MFR # 801/01.3
- Zoro # G2143055
- Country of Origin Italy
- Category Door Bolt Locks
Details
Item | Mortise Cylinder Bright Brass |
Finish | Bright Brass |
Description
Mortise Cylinder Bright Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Steel Door Edge Hole Filler Plate, 1 in., Gray Finish Single Pack (U 9520)
- UHS HARDWARE UHSRekeying Pinning Locking Mat by (SMALL) (UHS-LOCKMAT-SM)
- AEROLOCK AeroLock: DETEX Battery Compartment Keys-30 Keys FITS ALL (AER-CK-90)
- EKENA MILLWORK 3 1/2"W x 18"D x 18"H Vintage Farmhouse Bracket, Barnwood Decor Collection, Driftwood Blue (BKTB03X18X18TRBU)
- OMNIA Cremone Bolt Set Bright Brass (432CR.1)
- ADAMS RITE AdamsRite: Header Bolt, 1-1/8" Backset, 7' Tall Door (ADR-4016-30-01)
- GLOBAL DOOR CONTROLS Flush Bolt 10 in. Rod, 1/8 in. Offset in Aluminum (TH1100-FB1-AL)
- IVES Satin Stainless Steel Bolt FB51P32D (FB.10120)
- ILCO Ilco: 1 1/8" Mortise Dummy, Satin Chrome (ILCO-7180DC-26D)
- DON-JO Don-Jo: Aluminum Door Flush Bolt (DNJ-1550-SL)
- DELTANA Flush Bolt, Heavy Duty Round Antique Brass 6" (6FBR5)
- Omnia Door Bolt Locks