Shop All Safety and Security Mirrors
Omni-View
Dia.3/4 Dome Plastic Back, 18
Mfr # ONV-360-32-HB
Zoro # G606129157
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Shatter Resistant
- Mirror Environment Indoor
- Mirror Shape Circular
- Viewing Angle 360 Degrees
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omni-View
- MFR # ONV-360-32-HB
- Zoro # G606129157
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 32" |
Details
Features | Shatter Resistant |
Item | Dia.3/4 Dome Plastic Back,18" |
Backing Material | Hardboard |
Mirror Environment | Indoor |
Mirror Shape | Circular |
Viewing Angle | 360 Degrees |
Material | Acrylic |
Description
Dia.3/4 Dome Plastic Back,18 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Do Not Operate Maintenance Department Tag_, Pk25 (RPT2G)
- VIKING Viking FR 300D Trilobal Jkt Blk, XXXL (3907FRJ-XXXL)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, 3XL, HRC1 (CNB2NV RG 54)
- MCR SAFETY Leather Gloves, Brown, M, PR (MU3624KM)
- OMNI-VIEW 36 in. Full Dome Mirror, Safety Border (ONV-360-36-SB)
- OMNI-VIEW Dia.3/4 Dome Plastic Back, 26 (ONV-360-36-HB)
- OMNI-VIEW Outdoor Convex Mirror w/Z Bkt, 12 (ONV-90-26-PC)
- OMNI-VIEW Dia.3/4 Dome Hardboard Back, 26 (ONV-360-26-HB)
- OMNI-VIEW 48 in. Full Dome Mirror (ONV-360-48)
- OMNI-VIEW 18 in. Half Dome Mirror, Safety Border (ONV-180-18-SB)
- RELIUS SOLUTIONS Panoramic Dome Mirror - Full Dome - Acrylic - 48 (D4800*)
- Omni-View Traffic Safety