Shop All Conveyor Parts
Omni Metalcraft
Variable Speed Upgrade for 3/4 Horsepower Omni Metalcraft Belt Conveyor
Mfr # SPEED 3/4HP
Zoro # G805733940
product price: $908.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$908.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omni Metalcraft
- MFR # SPEED 3/4HP
- Zoro # G805733940
- Country of Origin United States
- Category Conveyor Parts
Description
Optional variable speed upgrade for omni metalcraft 3/4 hp motorized power belt conveyor add the ability to have variable speed (12 - 60 fpm) on power belt conveyors. Totally enclosed 3/4 hp, 115/230v, 60 hz single phase motor. Includes 8 ft. Power cord and on/off switch for 115v use. Quality features include crowned and fully lagged 4" drive pulleys with 1-3/16" dia. Shafts. note: this is a variable speed upgrade to the standard 60 fpm single speed motor. It is not a standalone motor and must be purchased with a conveyor that it will be applied to.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 60mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 100 lb (PTW60302BK)
- WERNER 4 ft Fiberglass Stepladder, 300 lb Capacity (6104)
- LITTLE GIANT Drop-Gate Truck, 12 ga. Steel (Deck)/13 ga. Exp/ed Metal, 3600 lb (CAWD30606PY)
- DUTTON-LAINSON Ratcheting Winch, Spur, No Brake, 1400 lb. (DL1402A)
- MARTIN SPROCKET & GEAR Tt Friction Disc-2Per Pkg, TT35FD (TT35FD)
- MARTIN SPROCKET & GEAR 3 7/16" Close Coupling Shaft, CCC7 (CCC7)
- FLEXCO Fastener Set W/ Corrugated Hinge Pins, Gauge Pin, And Clips, 4PK (10-30 10118)
- AP PRODUCTS AP Products 012-PSQ500 BL 8 X 1 Black Finish #8 Pan Head Screw, 1" / Pack of 500 (012-PSQ500 BL 8 X 1)
- AP PRODUCTS AP Products 012-PSQ500 8 X 3/4 Pan Head Screw, 3/4" / Pack of 500, Black (012-PSQ500 BL 8 X 3/4)
- HABASIT 5060Mm 350Mm Conveyor Belt (H-4EMDT SCP35-2.0)
- BIG HORN 5/8 Inch Conveyor Roller Ball Transfer Bearings, Set of 6 (19100)
- Omni Metalcraft Conveyor Parts