Shop All Belt Conveyors
Omni Metalcraft
Omni Power Turn Belt Conveyor 18"W 90 Degree Right Curve 48 Degree Radius 3/4 HP
Mfr # BCCU-PT48-18-90RH
Zoro # G505739259
product price: $9,998.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$9,998.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omni Metalcraft
- MFR # BCCU-PT48-18-90RH
- Zoro # G505739259
- Country of Origin United States
- Category Belt Conveyors
Description
Omni metalcraft powered belt curve conveyor powered turn belt curve conveyors transport products of various sizes and shapes while maintaining proper product orientation. Durable black pvc belt is used in light duty package handling industries, as well as rough, abrasive environments. 10 gauge rolled, welded, and painted steel frame and slider bed. Standard 60 ( 5) fpm non-reversing conveying speed (measured at centerline radius). Includes permanent leg supports for 34" to 38" conveying surface height. Tapered and lagged drive and tail pulleys. Sealed and pre-lubricated mounted bearings. Totally enclosed 115/230v, 60hz single phase motor with 10 ft. Power cord and on/off switch for 115v use. Drive motor is located at discharge (exit) end to pull product through curve. optional variable speed motor is available offering 12 to 60 ( 5) fpm. other outside radii, belt widths and voltages are available; call for information. note: right hand (clockwise) curve. Left hand (counter clockwise) curve is also available using curve suffix (l) left hand.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL Festoon System Kit, Rnd, 0.31-0.59, L17-27 (FR04-03)
- SHEPHERD HARDWARE Caster Swivel 2In Rubber (9345)
- DUTTON-LAINSON 10752 Hand Winch (B1200B)
- ADB HOIST RINGS Hoist Ring, 1-1/2-6in, 800 ft.-lb, SEHR (23202)
- BOSCH REXROTH Toothed 840Mm 25Mm Conveyor Belt (3842992517 25T5A)
- ASHLAND CONVEYOR Roller Bed Belt Conveyor, 12 ft L, 24 in W, 2,550 lb Load Capacity (RB190 18B 12RE1/2A360TS M25)
- ASHLAND CONVEYOR Slider Bed Belt Conveyor, 6 ft L, 34 1/2 in W, 435 lb Load Capacity (SB400 30B6RE1/2A3I6-60V115M25)
- AMMERAAL BELTECH Dark Blue 8Ft-7In 10In Conveyor Belt (EM 8/2 00+05)
- ASHLAND CONVEYOR Slider Bed Belt Conveyor, 6 ft L, 34 1/2 in W, 435 lb Load Capacity (SB400 30B 6RE1/2A1 60TS M25)
- ASHLAND CONVEYOR Slider Bed Belt Conveyor, 21 ft L, 22 1/2 in W, 385 lb Load Capacity (SB400 18B 21RE1/2A3 60TS M25)
- VESTIL Roller Conveyor, 60", 5 K (CONV-52-5-2-3L-Z)
- Omni Metalcraft Belt Conveying