Shop All Belt Conveyors
Omni Metalcraft
Omni Metalcraft Powered 24"W x 30'L Belt Conveyor with 6"H Side Rails
Mfr # BHSE24-0-32-F60-0-0.5-4-SIDES
Zoro # G305739435
product price: $10,606.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$10,606.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omni Metalcraft
- MFR # BHSE24-0-32-F60-0-0.5-4-SIDES
- Zoro # G305739435
- Country of Origin United States
- Category Belt Conveyors
Description
Omni metalcraft power belt conveyor with 6" high side rails shipped complete, including controls. a versatile means of handling a variety of products throughout your facility. Ideal for use in assembly, sorting and inspection. Includes 6"h side rails to help prevent cargo from falling during movement. 3-1/2"d x 12 gauge galvanized steel slider bed has black friction surface pvc belt. Includes permanent adjustable leg supports that adjust from 34" to 38" h for added convenience. Standard 60 fpm non-reversing belt speed. Totally enclosed 1/2 hp, 115/230v, 60 hz single phase motor. Includes 8 ft. Power cord and on/off switch for 115v use. Quality features include: crowned and fully lagged 4" drive and tail pulleys with 1-3/16" dia. Shafts, 2-1/2" dia. Snub roller and 1.9" dia. Return rollers, and pre-lubricated, self-aligning ball bearings. Reversible conveyors and replacement parts are available; call for information. optional variable speed motor (12-60 fpm) upgrade is available to allow greater flexibility. optional horsepower upgrade is available to increase capacity (see chart below). load capacity lbs. Uniformly distributed over length horsepower 12"w belt 20" - 24"w belt 1/2 (standard) 250 160 3/4 (optional) 500 390 1 (optional)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Column Protectr, Fits 6 in., HDPE, Rd (17246RED)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Orange (3377 ORANGE)
- DAYTON Round Sling, Endless, 8 ft., 5300 lb. (2MJL8)
- GLOBAL EQUIPMENT Global Industrial„¢ Mobile Heavy Duty Scissor Lift Table, 40" x 20" Platform, 2200 Lb. Cap. (SCGL1002)
- ASHLAND CONVEYOR Slider Bed Belt Conveyor, 6 ft L, 34 1/2 in W, 435 lb Load Capacity (SB400 30B6RE1/2A3I6-60V115M25)
- SEALER SALES Motorized Conveyor Conveyor Width 118 x 512 (MC-300)
- BOSCH REXROTH Toothed 3480Mm 25Mm Conveyor Belt (220 3480 705BR)
- VESTIL Roller Conveyor, 60", 5 K (CONV-52-5-2-3L-Z)
- ASHLAND CONVEYOR Slider Bed Belt Conveyor, 6 ft L, 22 1/2 in W, 475 lb Load Capacity (SB400 18B6RE1/2A3I6-60V480M25)
- SPARKS 73FT 24IN CONVEYOR BELT (FG232996/12)
- ASHLAND CONVEYOR Slider Bed Belt Conveyor, 6 ft L, 34 1/2 in W, 435 lb Load Capacity (SB400 30B 6RE1/2A1 60TS M25)
- Omni Metalcraft Belt Conveying