Shop All Belt Conveyors
Omni Metalcraft
Omni Metalcraft Powered 24"W x 20'L Belt Conveyor with 6"H Side Rails
Mfr # BHSE24-0-22-F60-0-0.5-4-SIDES
Zoro # G505739495
product price: $8,917.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$8,917.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omni Metalcraft
- MFR # BHSE24-0-22-F60-0-0.5-4-SIDES
- Zoro # G505739495
- Country of Origin United States
- Category Belt Conveyors
Description
Omni metalcraft power belt conveyor with 6" high side rails shipped complete, including controls. a versatile means of handling a variety of products throughout your facility. Ideal for use in assembly, sorting and inspection. Includes 6"h side rails to help prevent cargo from falling during movement. 3-1/2"d x 12 gauge galvanized steel slider bed has black friction surface pvc belt. Includes permanent adjustable leg supports that adjust from 34" to 38" h for added convenience. Standard 60 fpm non-reversing belt speed. Totally enclosed 1/2 hp, 115/230v, 60 hz single phase motor. Includes 8 ft. Power cord and on/off switch for 115v use. Quality features include: crowned and fully lagged 4" drive and tail pulleys with 1-3/16" dia. Shafts, 2-1/2" dia. Snub roller and 1.9" dia. Return rollers, and pre-lubricated, self-aligning ball bearings. Reversible conveyors and replacement parts are available; call for information. optional variable speed motor (12-60 fpm) upgrade is available to allow greater flexibility. optional horsepower upgrade is available to increase capacity (see chart below). load capacity lbs. Uniformly distributed over length horsepower 12"w belt 20" - 24"w belt 1/2 (standard) 250 160 3/4 (optional) 500 390 1 (optional)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Wire Rope Thimble, 3/8 In, 302/304 SS (AN100-C12)
- DAYTON Festoon System Kit, C-Track, 30 Ft, Flat (7CZ30)
- DAYTON Front Steerman Skates, 10,000 lb., Swivel (5ERK1)
- DAYTON Cable, 1/8 in., 500 ft., 7 x 19, SS (33RG94)
- VESTIL Roller Conveyor, 60", 5 K (CONV-52-5-2-3L-Z)
- AMMERAAL BELTECH Dark Blue 8Ft-7In 10In Conveyor Belt (EM 8/2 00+05)
- BOSCH REXROTH Toothed 840Mm 25Mm Conveyor Belt (3842992517 25T5A)
- ASHLAND CONVEYOR Roller Bed Belt Conveyor, 12 ft L, 24 in W, 2,550 lb Load Capacity (RB190 18B 12RE1/2A360TS M25)
- ASHLAND CONVEYOR Slider Bed Belt Conveyor, 6 ft L, 22 1/2 in W, 475 lb Load Capacity (SB400 18B6RE1/2A3I6-60V480M25)
- ASHLAND CONVEYOR Slider Bed Belt Conveyor, 21 ft L, 22 1/2 in W, 385 lb Load Capacity (SB400 18B 21RE1/2A3 60TS M25)
- ASHLAND CONVEYOR Slider Bed Belt Conveyor, 6 ft L, 34 1/2 in W, 435 lb Load Capacity (SB400 30B6RE1/2A3I6-60V115M25)
- Omni Metalcraft Belt Conveying