Shop All Roller Conveying
Omni Metalcraft
Omni Metalcraft Lineshaft 3' Drive Conveyor LSDS1.9X16-24-3-3-F60-0.5-CD - 1.9" Dia. 24"BF, 1/2 HP
Mfr # LSDS1.9X16-24-3-3-F60-0.5-CD
Zoro # G005662057
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$4,166.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omni Metalcraft
- MFR # LSDS1.9X16-24-3-3-F60-0.5-CD
- Zoro # G005662057
- Country of Origin United States
- Category Roller Conveying
Description
Omni metalcraft lineshaft 3' drive conveyor lsds1.9x16-24-3-3-f60-0.5-cd - 1.9" dia. 24"bf, 1/2 hp lineshaft driven live roller conveyors are a unique concept in powered conveyors.the basic design employs rollers which are independently driven by a urethane belt from a common drive shaft. The general operation of the conveyor is a driveshaft that runs the full length of the conveyor and transmits power to the rollers via a drive spool and belt. When back pressure is applied to the conveyed product, the spools driving the rollers under the product will slip on the driveshaft allowing the product to accumulate with a minimum amount of back pressure. lineshaft conveyors are an optimum solution for conveyance of light (up to 15 lbs/roller) loads, at speeds of 25-120 fpm. They are designed for flat-bottomed, evenly distributed loads, such as those found in distribution and warehousing, food packaging and parcel handling. Clean, dry, oil free environments are the ideal conditions to maximize lineshaft performance. features: 3' long 24" between frame 1.9" dia. X 16 ga. Galv. Rollers on 3" centers 60 feet per minute 1/2 hp 115vac - 1 phase non-reversing on/off switch (2) supports for 36" top of roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL Festoon Tension Bracket, Wire Rope (W25-BR-01)
- BIL-JAX Leveling Jack - Rigid - #5 (0032-085)
- OZ LIFTING PRODUCTS Lever Hoist, 3000 lb., 10ft. Load Chain, 3000 lb. Load Capacity, 10 ft Hoist Lift (OZIND150-10LH)
- AMGOOD 4in Casters for Stainless Steel Work Table. Wheels for Metal Prep Tables, 4PK (AMG 4CASTERS)
- OMNI METALCRAFT 1.9" Dia. x 16 Ga. Galvanized Double Grooved Roller 37825-22-GP for 22" O.A.W. Omni Conveyors (37825-22-GP)
- OMNI METALCRAFT Omni Metalcraft Lineshaft 3' Drive Conveyor - 1.9" Dia. 22"BF, 1 HP (LSDS1.9X16-22-3-3-F60-1-CD)
- OMNI METALCRAFT 1-3/8" Dia. x 18 Ga. Galvanized Roller 25904-14-O for 14" O.A.W. Omni Conveyors (25904-14-O)
- OMNI METALCRAFT 1.9" Dia. x 16 Ga. Galvanized Roller 26157-6-GP for 6" O.A.W. Omni Conveyors (26157-6-GP)
- OMNI METALCRAFT 1.9" Dia. x 16 Ga. Galvanized Roller 26157-9-GP for 9" O.A.W. Omni Conveyors (26157-9-GP)
- GLOBAL INDUSTRIAL 90 Degree Curved Gravity Conveyor, 15in Between Frame, Tapered Rollers (293190)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 16BF (11F10EG15B16)
- Omni Metalcraft Roller Conveying