Shop All Roller Conveying
Omni Metalcraft
Omni Metalcraft Lineshaft 3' Drive Conveyor - 1.9" Dia. 13"BF, 3/4 HP
Mfr # LSDS1.9X16-13-3-3-F60-0.75-CD
Zoro # G305662016
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,958.99
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
- Brand Omni Metalcraft
- MFR # LSDS1.9X16-13-3-3-F60-0.75-CD
- Zoro # G305662016
- Country of Origin United States
- Category Roller Conveying
Description
Omni metalcraft lineshaft 3' drive conveyor lsds1.9x16-13-3-3-f60-0.75-cd - 1.9" dia. 13"bf, 3/4 hp lineshaft driven live roller conveyors are a unique concept in powered conveyors.the basic design employs rollers which are independently driven by a urethane belt from a common drive shaft. The general operation of the conveyor is a driveshaft that runs the full length of the conveyor and transmits power to the rollers via a drive spool and belt. When back pressure is applied to the conveyed product, the spools driving the rollers under the product will slip on the driveshaft allowing the product to accumulate with a minimum amount of back pressure. lineshaft conveyors are an optimum solution for conveyance of light (up to 15 lbs/roller) loads, at speeds of 25-120 fpm. They are designed for flat-bottomed, evenly distributed loads, such as those found in distribution and warehousing, food packaging and parcel handling. Clean, dry, oil free environments are the ideal conditions to maximize lineshaft performance. features: 3' long 13" between frame 1.9" dia. X 16 ga. Galv. Rollers on 3" centers 60 feet per minute 3/4 hp 115vac - 1 phase non-reversing on/off switch (2) supports for 36" top of roller
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
- TMI Flexible Bulk Rolls, Low-Temp Ribbed (999-00415)
- PETZL Utility Rope, Nylon/Polyester, White (R077AA03)
- PEERLESS CHAIN 7/8" V10 CL SLING HK W/LAT, 8418900 (8418900)
- ZOELLER Stainless Steel Lifting Cable (39-0032)
- OMNI METALCRAFT 1.9" Dia. x 16 Ga. Galvanized Double Grooved Roller 37825-22-GP for 22" O.A.W. Omni Conveyors (37825-22-GP)
- OMNI METALCRAFT 1-3/8" Dia. x 18 Ga. Galvanized Roller 25904-14-O for 14" O.A.W. Omni Conveyors (25904-14-O)
- OMNI METALCRAFT 1.9" Dia. x 16 Ga. Galvanized Roller 26157-6-GP for 6" O.A.W. Omni Conveyors (26157-6-GP)
- OMNI METALCRAFT Omni Metalcraft Lineshaft 3' Drive Conveyor - 1.9" Dia. 22"BF, 1 HP (LSDS1.9X16-22-3-3-F60-1-CD)
- OMNI METALCRAFT 1.9" Dia. x 16 Ga. Galvanized Roller 26157-9-GP for 9" O.A.W. Omni Conveyors (26157-9-GP)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 29BF (S29)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 21BF (SG21)
- Omni Metalcraft Roller Conveying