Shop All Roller Conveying
Omni Metalcraft
Omni Metalcraft 1-3/8" Dia. Steel Roller Conveyor Straight Section
Mfr # RSHS1.4-24-4.5-10-LL
Zoro # G805559793
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$529.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omni Metalcraft
- MFR # RSHS1.4-24-4.5-10-LL
- Zoro # G805559793
- Country of Origin United States
- Category Roller Conveying
Description
Omni metalcraft steel 10' long straight section roller conveyor roller conveyors are ideal for material with flat or complex bottoms. Light-duty 1-3/8" diameter roller and 2-1/2" x 1" x 12 gauge galvanized steel channel frame with hook and rod coupling for maximum strength. To increase the capacity of 10 ft. Sections add center leg support and capacity is equal to two 5 ft. Lengths.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Hook, 1/4", Eye Slip Ht (47400321)
- ULTIMATION Heavy Duty Roller with Bracket, 15in Galvanized Steel, 1.9in Diameter (190R-15-BR)
- AMERICAN POWER PULL Chain Puller 1-1/2 Ton (615)
- HAMILTON Workhorse Swivel Caster, 6" x 2" Ergo-Tech Donut Tread Polyurethane (87A) on Aluminum Wheels (S-WH-62EMB)
- OMNI METALCRAFT 1.9" Dia. x 16 Ga. Galvanized Roller 26157-9-GP for 9" O.A.W. Omni Conveyors (26157-9-GP)
- OMNI METALCRAFT 1.9" Dia. x 16 Ga. Galvanized Roller 26157-6-GP for 6" O.A.W. Omni Conveyors (26157-6-GP)
- OMNI METALCRAFT Omni Metalcraft Lineshaft 3' Drive Conveyor - 1.9" Dia. 22"BF, 1 HP (LSDS1.9X16-22-3-3-F60-1-CD)
- OMNI METALCRAFT 1-3/8" Dia. x 18 Ga. Galvanized Roller 25904-14-O for 14" O.A.W. Omni Conveyors (25904-14-O)
- OMNI METALCRAFT 1.9" Dia. x 16 Ga. Galvanized Double Grooved Roller 37825-22-GP for 22" O.A.W. Omni Conveyors (37825-22-GP)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 48BF, Axle Size: 7/16 in (KG48 AB1)
- ASHLAND CONVEYOR PVC Plastic Roller, 1.9In Dia, 16BF (K40P16)
- Omni Metalcraft Roller Conveying