Shop All Conveyor Parts
Omni Metalcraft
3/4 Horsepower Upgrade for Omni Metalcraft Belt Conveyor
Mfr # 3/4 HP
Zoro # G905733932
product price: $133.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$133.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omni Metalcraft
- MFR # 3/4 HP
- Zoro # G905733932
- Country of Origin United States
- Category Conveyor Parts
Description
Optional 3/4 hp upgrade for omni metalcraft power belt conveyor totally enclosed 3/4 hp, 115/230v, 60 hz single phase motor. Includes 8 ft. Power cord and on/off switch for 115v use. Quality features include crowned and fully lagged 4" drive and tail pulleys with 1-3/16" dia. Shafts. 60 fpm. allows for higher conveyor load capacities than with the standard 1/2 hp motor. note: this is a horsepower upgrade to the standard 1/2 hp motor. It is not a standalone motor and must be purchased with a conveyor that it will be applied to. 12"w belt = 500 cap. Lbs. 20-24"w belt = 390 cap. Lbs. load capacity lbs. Uniformly distributed over length horsepower 12"w belt 20" - 24"w belt 1/2 (standard) 250 160 3/4 (optional) 500 390 1 (optional) 740 640 1-1/2 (optional) 1230 1090 2 (optional) 1680 1580
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI 3K Cable 3/16"x 46' ASSY (ATV-CBL-3K)
- MAG-MATE Repalcement Clevis (PNL1600CLVSKIT)
- PEERLESS Pulley Block, Fibrous Rope, 5/16 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-050-03-56-)
- ZORO SELECT Fixed Eye Pully, Zinc (1RCH4)
- JR PRODUCTS JR Products EF-PS130 Gas Spring End Fitting with Snap-On Cap - Pack of 2 (EF-PS130)
- YELLOW JACKET Sensor Cleaning Kit (69030)
- RIDGID RIDGID® Model No. Cj-99 Conveyor Head Pipe Stand, 12" Max. Pipe Capacity, 29"-44" H (56682)
- LISLE RUBBER SLEEVE (REPLACEMENT) (LI18180)
- REXNARD LF821-12In (LF821K12)
- SYSTEM PLAST 23T 40Mm Single Conveyor Sprocket (815-23R40M-DMS)
- GREAT LAKES INDUSTRY Sprocket/Bushing, 20 Teeth, 1-3/8in Bore (250 TL 40A20 Sprocket)
- Omni Metalcraft Conveyor Parts