No Product Image Available

Omni Metalcraft

. 25'' Terminating End Stop for 22'' GPHS Gravity Conveyors TSFX1.5-22-GC


product price: $83.89
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Get the most out of your conveyor system with this Omni Metalcraft Corp. 25'' terminating end stop TSFX1.5-22-GC. This part is designed to be used with 22'' wide Omni Metalcraft RSHS gravity conveyors. Its durable 10 gauge galvanized steel frame resists corrosion allowing it to endure heavy repeated use. Simply mount this terminating end stop at the end of your conveyor system to begin product accumulation.This end stop can be locked in place to create a permanent blockage. Additionally this end stop can be installed so that it is manually operated allowing you to control product flow. It is ideal for warehouses shipping services and assembly lines. If you are a part of the OEM distributor or system integrator markets this end stop will help your gravity conveyor better meet your needs!Overall Dimensions:Length: 25''Width: 13/16''Height: 5 1/2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.