Shop All Conveyor Parts
Omni Metalcraft
. 24'' Terminating End Stop for 22'' RSHS Gravity Conveyors TSFX1.0-22-RC
Mfr # 997TSFX1022RC
Zoro # G711569466
product price: $83.89
/ea
Free Shipping & Returns
$83.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omni Metalcraft
- MFR # 997TSFX1022RC
- Zoro # G711569466
- Country of Origin United States
- Category Conveyor Parts
Description
Get the most out of your conveyor system with this Omni Metalcraft Corp. 24'' terminating end stop TSFX1.0-22-RC. This part is designed to be used with 22'' wide Omni Metalcraft RSHS gravity conveyors. Its durable 10 gauge galvanized steel frame resists corrosion allowing it to endure heavy repeated use. Simply mount this terminating end stop at the end of your conveyor system to begin product accumulation.This end stop can be locked in place to create a permanent blockage. Additionally this end stop can be installed so that it is manually operated allowing you to control product flow. It is ideal for warehouses shipping services and assembly lines. If you are a part of the OEM distributor or system integrator markets this end stop will help your gravity conveyor better meet your needs!Overall Dimensions:Length: 24''Width: 13/16''Height: 5 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 3" X 13/16" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 120 lb (PRE30302ZN-TPU)
- WERNER Foot Assembly Kit (21-2)
- HSI Nylon Slng, Attached Eye Wide-Lift, Two Ply, 12 in Web Width, 12ft L, 10,000lb (WLA2-812N-12)
- CHECKERS Wheel Chock, Orange, 9"W, 9"H, Single Style (UC1500-6)
- FATH Conveyor Roller Mounting Bracket, Black (093200S02)
- MARTIN SPROCKET & GEAR 12" X 2 7/16" Hanger-Oil, 12CH2265-O (12CH2265-O)
- JR PRODUCTS JR Products 70305 Bull Dog Catch (70305)
- KUSHLAN PRODUCTS Kushlan Products Unassembled Direct Drive Cement Mixer w/ Stand (350DDS)
- AP PRODUCTS AP Products 012-PSQ50 8 X 1 Pan Head Screw, 1" / Pack of 50, Black (012-PSQ50 BL 8 X 1)
- ASHLAND CONVEYOR Ashland Guard Pair - Galvanized Steel 90 Degree Curve 16in BF 36in Inside Radius (30224)
- FLEXLINK Spare Part Kit Guides (5111585)
- Omni Metalcraft Conveyor Parts