Shop All Conveyor Supports
Omni Metalcraft
. 22'' H-Style Conveyor Support with 30 1/4''-42 1/4'' Adjustable Height for 18''
Mfr # 997MHST1830254225
Zoro # G911569488
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omni Metalcraft
- MFR # 997MHST1830254225
- Zoro # G911569488
- Country of Origin United States
- Category Conveyor Supports
Description
Get the most out of your conveyor system with this Omni Metalcraft Corp. 22'' H-style conveyor support with 30 1/4''-42 1/4'' adjustable height MHST18-30.25-42.25. This part is designed to be used with 18'' wide Omni Metalcraft RSHS gravity conveyors. Its durable 12 gauge steel frame has an ample weight capacity of 1500 lb. and its galvanized surface resists corrosion allowing it to endure heavy repeated use. This support features an H-style construction that perfectly elevates your conveyor. You can adjust the support's height from 30 1/4'' to 42 1/4'' for unmatched versatility.Simply alter the height of your various supports to create slopes throughout your gravity-powered conveyor line controlling product speed. This H-style support will make it easy to orchestrate the flow of your conveyor. It is perfect for permanent conveyor installations in warehouses or shipping departments. If you are a part of the OEM distributor or system integrator markets this support will help your gravity conveyor better meet your needs!Overall Dimensions:Length: 22''Width: 7 1/2''Height: 30 1/4''-42 1/4''Capacity: 1500 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 2 in W, Nylon, Yellow (EEF4-902-12)
- GLOBAL INDUSTRIAL Manual High-Lift Skid Jack Truck, 3300 Lb. Capacity, 27 x 45 Forks (989006)
- LOUISVILLE 8 ft. Straight Ladder, Aluminum, 8 Steps, Natural Finish, 300 lb Load Capacity (AE2108)
- GUARDIAN EQUIPMENT Universal Guardrail Post, 52 In. H (61133)
- ULTIMATION Light Duty Conveyor Support, 18in Wide, Adjustable 23in to 38-1/4in (RSL-16)
- ULTIMATION Medium Duty Conveyor Leg, 18in W, Adjustable Height 18-1/4in to 24-1/4in TOL (USMS-5-18)
- ZORO SELECT Conveyor Tripod Stand, 16to27In, 21-1/2InW (2WJN3)
- ZORO SELECT Conveyor H-Stand, 31to43In, 22BF (5W817)
- ZORO SELECT Conveyor H-Stand, 31to43In, 27BF (2WJK1)
- ZORO SELECT Conveyor Tripod Stand, 16to27In, 15-1/2InW (2WJN1)
- ZORO SELECT Conveyor H-Stand, 31to43In, 13BF (2WJJ9)
- Omni Metalcraft Conveyor Supports