Shop All Conveyor Supports
Omni Metalcraft
. 22'' H-Style Conveyor Support with 22 1/4''-28 1/4'' Adjustable Height for 18''
Mfr # 997MHST1822252825
Zoro # G411569483
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omni Metalcraft
- MFR # 997MHST1822252825
- Zoro # G411569483
- Country of Origin United States
- Category Conveyor Supports
Description
Get the most out of your conveyor system with this Omni Metalcraft Corp. 22'' H-style conveyor support with 22 1/4''-28 1/4'' adjustable height MHST18-22.25-28.25. This part is designed to be used with 18'' wide Omni Metalcraft RSHS gravity conveyors. Its durable 12 gauge steel frame has an ample weight capacity of 1500 lb. and its galvanized surface resists corrosion allowing it to endure heavy repeated use. This support features an H-style construction that perfectly elevates your conveyor. You can adjust the support's height from 22 1/4'' to 28 1/4'' for unmatched versatility.Simply alter the height of your various supports to create slopes throughout your gravity-powered conveyor line controlling product speed. This H-style support will make it easy to orchestrate the flow of your conveyor. It is perfect for permanent conveyor installations in warehouses or shipping departments. If you are a part of the OEM distributor or system integrator markets this support will help your gravity conveyor better meet your needs!Overall Dimensions:Length: 22''Width: 7 1/2''Height: 22 1/4''-28 1/4''Capacity: 1500 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 20 ft L, 1 in W, Polyester, Yellow (EE2601DFX20)
- LOUISVILLE 21 in. Fiberglass Fold-Up Work Platform (L-3042-03)
- OZ LIFTING PRODUCTS Stainless Steel Push Beam Trolley (OZSS05PBT)
- STREN-FLEX Synthetic Web Sling, Type 9, 4 ft L, 8 in W, Nylon, Yellow (LB1-908-4)
- ZORO SELECT Conveyor H-Stand, 12-1/4to17-1/8In, 51BF (1PDP7)
- ZORO SELECT Conveyor Tripod Stand, 25to43In, 15-1/2InW (3W433)
- ZORO SELECT Roller Stand, V Style, H to 42 In (STAND-V-HP)
- ULTIMATION Light Duty Conveyor Support, 18in Wide, Adjustable 23in to 38-1/4in (RSL-16)
- ZORO SELECT Roller Stand, V Style, H to 38 1/2 In (STAND-V)
- VESTIL ROLLER STAND OPTION - ROLLER PLATE (STAND-T)
- GLOBAL INDUSTRIAL H-Stand Support for Conveyors, Adjustable Height & Width, 3000 lb. Cap. (293184)
- Omni Metalcraft Conveyor Supports