Shop All Conveyor Parts
Omni Metalcraft
2 Horsepower Upgrade for Omni Metalcraft Belt Conveyor
Mfr # 2 HP
Zoro # G205733939
product price: $3,871.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,871.99
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
- Brand Omni Metalcraft
- MFR # 2 HP
- Zoro # G205733939
- Country of Origin United States
- Category Conveyor Parts
Description
Optional 2 hp upgrade for omni metalcraft power belt conveyor totally enclosed 2 hp, 115/230v, 60 hz single phase motor. Includes 8 ft. Power cord and on/off switch for 115v use. Quality features include crowned and fully lagged 8" drive pulleys with 1-3/16" dia. Shafts. 60 fpm. allows for higher conveyor load capacities than with the standard 1/2 hp motor. note: this is a horsepower upgrade to the standard 1/2 hp motor. It is not a standalone motor and must be purchased with a conveyor that it will be applied to. 12"w belt = 1680 cap. Lbs. 20-24"w belt = 1580 cap. Lbs. load capacity lbs. Uniformly distributed over length horsepower 12"w belt 20" - 24"w belt 1/2 (standard) 250 160 3/4 (optional) 500 390 1 (optional) 740 640 1-1/2 (optional) 1230 1090 2 (optional) 1680 1580
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
- TARPS NOW 7'-4 in. X 100' FR Scaffold Sheeting (SS12FR-74100)
- ASHLAND CONVEYOR Galv Replacement Roller, 1-3/8In Dia, 15BF (EG15)
- PRO-SERIES Folding Platform Truck 660 lbs Capacity (FPT660)
- J.W. WINCO GN111.2-500-C-TR Retaining Cable (111.2-500-C-TR)
- REXNORD Kleantop 5Ft 12In Conveyor Chain (WSM6085-12.00IN 91070117)
- ZORO SELECT Conveyor Drive Motor Kit (MH13F53509G)
- JR PRODUCTS JR Products GSNI-2300-150 Gas Spring - 20" EXT, 150 lbs. (GSNI-2300-150)
- PRESERVE Chase Products Tree (499-0507)
- JR PRODUCTS JR Products GSNI-2300-90 Gas Spring - 20" EXT, 90 lbs. (GSNI-2300-90)
- AP PRODUCTS AP Products 018-3161210 Weather Stripping - 3/16" x 1/2" x 10' (018-3161210)
- REXNARD LF820-3.25In (LF820K3-1/4)
- Omni Metalcraft Conveyor Parts