Shop All Roller Conveying
Omni Metalcraft
2-1/2" Dia. x 11 Ga. Stainless Steel Roller for 48" O.A.W. Omni Conveyors, ABEC Bearings
Mfr # 42413-48-GP
Zoro # G705558971
product price: $986.99
/ea
Free Shipping & Returns
$986.99
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
- Brand Omni Metalcraft
- MFR # 42413-48-GP
- Zoro # G705558971
- Country of Origin United States
- Category Roller Conveying
Description
2-1/2" dia. X 11 ga. Stainless steel roller 42413-48-gp for 48" o.a.w. Omni conveyors, abec bearings replace worn or broken conveyor rollers with these factory replacements. 2.5" x 11 gauge stainless steel tube rollers have 1/16" diameter spring retained stainless steel hex axle, stainless steel abec-1 precision in polypropylene housing, sealed, greased bearings and 588 lbs. Capacity per roller.
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
- RUD CHAIN Hoist Ring, Bolt-On, 9900 lb. Load Limit (8504659)
- ZORO SELECT Stainless Steel Utility Cart, No Handle, 300 lb (60EF12)
- MAG-MATE Lifting Magnet, 9-1/4" H, 6-1/2" L (DL0334)
- LOUISVILLE 4 ft Fiberglass Stepladder, 375 lb Capacity (FS1304HD)
- OMNI METALCRAFT 1-3/8" Dia. x 18 Ga. Galvanized Roller 25904-14-O for 14" O.A.W. Omni Conveyors (25904-14-O)
- OMNI METALCRAFT 1.9" Dia. x 16 Ga. Galvanized Roller 26157-6-GP for 6" O.A.W. Omni Conveyors (26157-6-GP)
- OMNI METALCRAFT 1.9" Dia. x 16 Ga. Galvanized Roller 26157-9-GP for 9" O.A.W. Omni Conveyors (26157-9-GP)
- OMNI METALCRAFT Omni Metalcraft Lineshaft 3' Drive Conveyor - 1.9" Dia. 22"BF, 1 HP (LSDS1.9X16-22-3-3-F60-1-CD)
- OMNI METALCRAFT 1.9" Dia. x 16 Ga. Galvanized Double Grooved Roller 37825-22-GP for 22" O.A.W. Omni Conveyors (37825-22-GP)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 19BF (U19)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 22BF (10F05KG03B22)
- Omni Metalcraft Roller Conveying