Shop All Roller Conveying
Omni Metalcraft
2-1/2" Dia. x 11 Ga. Stainless Steel Roller for 40" O.A.W. Omni Conveyors, ABEC Bearings
Mfr # 42413-40-GP
Zoro # G905559884
product price: $862.99
/ea
Free Shipping & Returns
$862.99
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
- Brand Omni Metalcraft
- MFR # 42413-40-GP
- Zoro # G905559884
- Country of Origin United States
- Category Roller Conveying
Description
2-1/2" dia. X 11 ga. Stainless steel roller 42413-40-gp for 40" o.a.w. Omni conveyors, abec bearings replace worn or broken conveyor rollers with these factory replacements. 2.5" x 11 gauge stainless steel tube rollers have 1/16" diameter spring retained stainless steel hex axle, stainless steel abec-1 precision in polypropylene housing, sealed, greased bearings and 590 lbs. Capacity per roller.
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
- LOUISVILLE 3 Steps, Aluminum Step Stool, 300 lb. Load Capacity, Silver (L-2011-03)
- BAUER LADDER Straight Ladder, Fiberglass, 375 lb Load Capacity (33112)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps, 600 lb Load Capacity (KDHD112246)
- US CARGO CONTROL 1" Vinyl Coated Heavy Duty S-Hook: 2,500 lb. Break Strength (SH254)
- OMNI METALCRAFT 1.9" Dia. x 16 Ga. Galvanized Double Grooved Roller 37825-22-GP for 22" O.A.W. Omni Conveyors (37825-22-GP)
- OMNI METALCRAFT 1.9" Dia. x 16 Ga. Galvanized Roller 26157-9-GP for 9" O.A.W. Omni Conveyors (26157-9-GP)
- OMNI METALCRAFT 1-3/8" Dia. x 18 Ga. Galvanized Roller 25904-14-O for 14" O.A.W. Omni Conveyors (25904-14-O)
- OMNI METALCRAFT Omni Metalcraft Lineshaft 3' Drive Conveyor - 1.9" Dia. 22"BF, 1 HP (LSDS1.9X16-22-3-3-F60-1-CD)
- OMNI METALCRAFT 1.9" Dia. x 16 Ga. Galvanized Roller 26157-6-GP for 6" O.A.W. Omni Conveyors (26157-6-GP)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 10BF (10F10KG06B10)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 13BF (10F10KG06B13)
- Omni Metalcraft Roller Conveying