Shop All Roller Conveying
Omni Metalcraft
2-1/2" Dia. x 11 Ga. Stainless Steel Roller for 35" O.A.W. Omni Conveyors, ABEC Bearings
Mfr # 42413-35-GP
Zoro # G005560018
product price: $798.99
/ea
Free Shipping & Returns
$798.99
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
- Brand Omni Metalcraft
- MFR # 42413-35-GP
- Zoro # G005560018
- Country of Origin United States
- Category Roller Conveying
Description
2-1/2" dia. X 11 ga. Stainless steel roller 42413-35-gp for 35" o.a.w. Omni conveyors, abec bearings replace worn or broken conveyor rollers with these factory replacements. 2.5" x 11 gauge stainless steel tube rollers have 1/16" diameter spring retained stainless steel hex axle, stainless steel abec-1 precision in polypropylene housing, sealed, greased bearings and 591 lbs. Capacity per roller.
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
- COTTERMAN 57 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (ST-321 A2 C7 P5)
- LIFT-ALL Web Sling, Type 4, 9 ft L, 2 in W, Nylon, Yellow (EE1602NTX9)
- ZORO SELECT Pulley Block, Wire Rope, 3/16 in Max Cable Size, 525 lb Max Load, Zinc Plated (4JX64)
- VESTIL Manual Cylinder Lifter, Load Cap. 200 lb. (CYL-M-9)
- OMNI METALCRAFT 1-3/8" Dia. x 18 Ga. Galvanized Roller 25904-14-O for 14" O.A.W. Omni Conveyors (25904-14-O)
- OMNI METALCRAFT 1.9" Dia. x 16 Ga. Galvanized Double Grooved Roller 37825-22-GP for 22" O.A.W. Omni Conveyors (37825-22-GP)
- OMNI METALCRAFT Omni Metalcraft Lineshaft 3' Drive Conveyor - 1.9" Dia. 22"BF, 1 HP (LSDS1.9X16-22-3-3-F60-1-CD)
- OMNI METALCRAFT 1.9" Dia. x 16 Ga. Galvanized Roller 26157-6-GP for 6" O.A.W. Omni Conveyors (26157-6-GP)
- OMNI METALCRAFT 1.9" Dia. x 16 Ga. Galvanized Roller 26157-9-GP for 9" O.A.W. Omni Conveyors (26157-9-GP)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 24BF (KGR24)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 17BF (DG17)
- Omni Metalcraft Roller Conveying