Shop All Roller Conveying
Omni Metalcraft
2-1/2" Dia. x 11 Ga. Stainless Steel Roller for 19" O.A.W. Omni Conveyors, ABEC Bearings
Mfr # 42413-19-GP
Zoro # G205559027
Free Shipping & Returns
$492.99
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
- Brand Omni Metalcraft
- MFR # 42413-19-GP
- Zoro # G205559027
- Country of Origin United States
- Category Roller Conveying
Description
2-1/2" dia. X 11 ga. Stainless steel roller 42413-19-gp for 19" o.a.w. Omni conveyors, abec bearings replace worn or broken conveyor rollers with these factory replacements. 2.5" x 11 gauge stainless steel tube rollers have 1/16" diameter spring retained stainless steel hex axle, stainless steel abec-1 precision in polypropylene housing, sealed, greased bearings and 595 lbs. Capacity per roller.
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
- MEADOW LANE Black 48 in. Rail for Ladder (EG.4004.08)
- HALLOWELL Prtbl Gate, for Corridor Widths, 11ft-15ft (P601-15)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Pvc Swivel Caster, Side Brake, Loads Up To 120 lb (PRE30273ZN-VPR01(CG)B)
- ALECO Clear-Flex II Scratch-Guard Strip Door Kit 8' x 8', 8" x .198 (444591)
- OMNI METALCRAFT 1.9" Dia. x 16 Ga. Galvanized Double Grooved Roller 37825-22-GP for 22" O.A.W. Omni Conveyors (37825-22-GP)
- OMNI METALCRAFT 1.9" Dia. x 16 Ga. Galvanized Roller 26157-9-GP for 9" O.A.W. Omni Conveyors (26157-9-GP)
- OMNI METALCRAFT 1-3/8" Dia. x 18 Ga. Galvanized Roller 25904-14-O for 14" O.A.W. Omni Conveyors (25904-14-O)
- OMNI METALCRAFT 1.9" Dia. x 16 Ga. Galvanized Roller 26157-6-GP for 6" O.A.W. Omni Conveyors (26157-6-GP)
- OMNI METALCRAFT Omni Metalcraft Lineshaft 3' Drive Conveyor - 1.9" Dia. 22"BF, 1 HP (LSDS1.9X16-22-3-3-F60-1-CD)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 40BF (S40)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 25BF (KG25)
- Omni Metalcraft Roller Conveying