Shop All Roller Conveying
Omni Metalcraft
1.9" Dia. x 16 Ga. Stainless Steel Roller for 12" O.A.W. Omni Conveyors, ABEC Bearings
Mfr # 45250-12-GP
Zoro # G105558830
product price: $122.99
/ea
Free Shipping & Returns
$122.99
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
- Brand Omni Metalcraft
- MFR # 45250-12-GP
- Zoro # G105558830
- Country of Origin United States
- Category Roller Conveying
Description
1.9" dia. X 16 ga. Stainless steel roller 45250-12-gp for 12" o.a.w. Omni conveyors, abec bearings replace worn or broken conveyor rollers with these factory replacements. 1.9" x 16 gauge galvanized steel tube rollers have 7/16" diameter spring retained hex axle, stainless steel abec-1 precision in polypropylene housing, sealed, greased bearings and 373 lbs. Capacity per roller.
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
- COTTERMAN 90 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (A6R2630A3B3C50P6)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 1 in W, Nylon, Yellow (EE2601NTX8)
- GENIE Gas Spring, 40 lb., 10 in. Extended (100834GT)
- ZORO SELECT Dock Bumper, 20x4-1/2x12 In., Rubber (22NT87)
- OMNI METALCRAFT 1-3/8" Dia. x 18 Ga. Galvanized Roller 25904-14-O for 14" O.A.W. Omni Conveyors (25904-14-O)
- OMNI METALCRAFT Omni Metalcraft Lineshaft 3' Drive Conveyor - 1.9" Dia. 22"BF, 1 HP (LSDS1.9X16-22-3-3-F60-1-CD)
- OMNI METALCRAFT 1.9" Dia. x 16 Ga. Galvanized Roller 26157-6-GP for 6" O.A.W. Omni Conveyors (26157-6-GP)
- OMNI METALCRAFT 1.9" Dia. x 16 Ga. Galvanized Roller 26157-9-GP for 9" O.A.W. Omni Conveyors (26157-9-GP)
- OMNI METALCRAFT 1.9" Dia. x 16 Ga. Galvanized Double Grooved Roller 37825-22-GP for 22" O.A.W. Omni Conveyors (37825-22-GP)
- TAYLOR 24" Rigid Dock Roller Wheel (1224)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 12BF (S12)
- Omni Metalcraft Roller Conveying