Shop All Conveyor Parts
Omni Metalcraft
. 18'' Terminating End Stop for 16'' RSHS Gravity Conveyors TSFX1.0-16-RC
Mfr # 997TSFX1016RC
Zoro # G411569506
product price: $83.89
/ea
Free Shipping & Returns
$83.89
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
- Brand Omni Metalcraft
- MFR # 997TSFX1016RC
- Zoro # G411569506
- Country of Origin United States
- Category Conveyor Parts
Description
Get the most out of your conveyor system with this Omni Metalcraft Corp. 18'' terminating end stop TSFX1.0-16-RC. This part is designed to be used with 16'' wide Omni Metalcraft RSHS gravity conveyors. Its durable 10 gauge galvanized steel frame resists corrosion allowing it to endure heavy repeated use. Simply mount this terminating end stop at the end of your conveyor system to begin product accumulation.This end stop can be locked in place to create a permanent blockage. Additionally this end stop can be installed so that it is manually operated allowing you to control product flow. It is ideal for warehouses shipping services and assembly lines. If you are a part of the OEM distributor or system integrator markets this end stop will help your gravity conveyor better meet your needs!Overall Dimensions:Length: 18''Width: 13/16''Height: 5 1/2''
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
- LIFT-ALL Web Sling, Type 4, 2 ft L, 1 in W, Nylon, Yellow (EE2801NTX2)
- CROSBY Eye Hook, Carbon Steel, 15,000 lb., Red (1022271)
- LITTLE GIANT Order-Picking Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 3,600 lb (DS2448X126PYWSP)
- ZORO SELECT Caster Wheel, Cast Iron, 1400 lb., Gray (26Y440)
- GREAT LAKES INDUSTRY Sprocket/Bushing, 30 Teeth, 2-41/64in Bore (500 TL 50A30 Sprocket)
- REXNORD Mattop Psx8505 10Ft .75In 3.25In Conveyor Chain (10286182)
- FLEXLINK 5M Conveyor Chain (XSTP 5)
- AP PRODUCTS AP Products 568-110-01 Pol O-Ring (568-110-01)
- REXNARD LF821-12In (LF821K12)
- MARTIN SPROCKET & GEAR 9" X 2" 226 Hanger, 9CH2264 (9CH2264)
- GREAT LAKES INDUSTRY Model 500, Friction Disc Set (2) (MODEL 500 DISCS)
- Omni Metalcraft Conveyor Parts