Shop All Conveyor Supports
Omni Metalcraft
. 18'' H-Style Conveyor Support with 26 1/4''-32 1/4'' Adjustable Height for 14''
Mfr # 997MHST1426253225
Zoro # G311569507
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omni Metalcraft
- MFR # 997MHST1426253225
- Zoro # G311569507
- Country of Origin United States
- Category Conveyor Supports
Description
Get the most out of your conveyor system with this Omni Metalcraft Corp. 18'' H-style conveyor support with 26 1/4''-32 1/4'' adjustable height MHST14-26.25-32.25. This part is designed to be used with 14'' wide Omni Metalcraft GPHS gravity conveyors. Its durable 12 gauge steel frame has an ample weight capacity of 1500 lb. and its galvanized surface resists corrosion allowing it to endure heavy repeated use. This support features an H-style construction that perfectly elevates your conveyor. You can adjust the support's height from 26 1/4'' to 32 1/4'' for unmatched versatility.Simply alter the height of your various supports to create slopes throughout your gravity-powered conveyor line controlling product speed. This H-style support will make it easy to orchestrate the flow of your conveyor. It is perfect for permanent conveyor installations in warehouses or shipping departments. If you are a part of the OEM distributor or system integrator markets this support will help your gravity conveyor better meet your needs!Overall Dimensions:Length: 18''Width: 7 1/2''Height: 26 1/4''-32 1/4''Capacity: 1500 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Manual Chain Hoist, 1000 lb., Lift 8 ft. (1VW54)
- CM CM Series 622 Hand Chain Hoist, 1/2 Ton Capacity, 15Ft. Lift (2208A)
- FOOT MASTER Leveling Caster, 75 mm Nylon Wheel, 4 x 4-1/2 Plate, Swivel, 1000 kg Cap, Al Foot Pad, Black (GD-120-F-NYN-FBL-PUS)
- ZORO SELECT Plastic Chain, 2" x 12 ft.L, Yellow (PRCQ368561BL2)
- ZORO SELECT Roller Stand, H-Style, 27 to 42 in. (33VE11)
- ZORO SELECT Conveyor H-Stand, 25-1/4to37-1/4In, 21BF (2WJL3)
- ASHLAND CONVEYOR Conveyor H-Stand, 43to55In, 22BF (H15M49B22)
- ZORO SELECT Conveyor H-Stand, 31to43In, 13BF (2WJJ9)
- ZORO SELECT Conveyor Tripod Stand, 42to60In, 9-1/2InW (2WJL6)
- ZORO SELECT Conveyor Tripod Stand, 25to43In, 15-1/2InW (3W433)
- ZORO SELECT Conveyor Tripod Stand, 16to27In, 15-1/2InW (2WJN1)
- Omni Metalcraft Conveyor Supports